Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CooperSurgical Prism WarmGel™ Instant Heat Pack

Catalog No. 22024648
Encompass
Encompass_Preferred
Change view
Click to view available options
Quantity:
10 Pack
6 Pack
Size:
Medium
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Size
22-024648 10 Pack Medium
22-024649 6 Pack Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-024648 Supplier CooperSurgical Supplier No. 20419
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Use anywhere heat therapy is needed

May be used as an engorgement pack to optimize venous dilation for blood sampling or I.V. insertion as well as an aid to help treat thrombophlebitis in adult patients, maternity needs, I.V. therapy or rehabilitation.

  • Made of clear, flexible, laminated nylon that molds easily
  • Pack contains food-grade sodium acetate, gel and water
  • Activates instantly by flexing stainless-steel disc
  • Provides heat to 44°C (112°F)
  • Activation and handling time is less than one minute

Order Info

Available in two sizes. Not for neonatal use.

Specifications

Actuation Stainless Steel flex-disc
Test Time <1 min. (Activation and handling)
Product Type Instant Heat Pack
For Use With (Application) Used as an engorgement pack to optimize venous dilation for Blood sampling or I.V. insertion as well as an aid to help treat thrombophlebitis in adult patients, maternity needs, I.V. therapy or rehabilitation
Size Medium
Temperature (English) Maximum 104°F
Includes Food-grade Sodium Acetate, gel and Water
Material Laminated Nylon
Format Mattress
Quantity 10 Pack
Temperature (Metric) Maximum 40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.