Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ PRO 3050 Leather Wildland Boots

Catalog No. 19814451
Change view
Click to view available options
Size:
10.5W
10W
11M
12W
8.5M
9W
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-814-451 9W
19-814-433 8.5M
19-814-440 10W
19-814-438 10.5W
19-814-431 12W
19-814-444 11M
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19-814-451 Supplier Honeywell™ Supplier No. BT30509W
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cambrelle liner, unbeatable for foot comfort and absorbency

High performance fabric fights mold and mildew buildup. Best liner when wearing boots hours on end.

  • 8 in. leather lace-up
  • Goodyear welt construction
  • Vibram olympia outdoor lug sole
  • Premium full-grain water-resistant leather
  • Cambrelle fabric boot liner
  • 1.5 in. padded collar; with pull tab for easy donning
  • Speed-loop lace system
  • Removable cushioned insert
  • Fiberglass ladder shank
  • Thermoplastic heel counter
  • Widths: Narrow, Medium and Wide

Compliance

NFPA 1977 and Berry compliant.

TRUSTED_SUSTAINABILITY

Specifications

Liner Material Cambrelle
Material Leather
Size 9W
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.