Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pro-Lab Diagnostics™ Certified, Calibrated Nickel-Chromium Inoculating Loops
SDP

Catalog No. 22286242 Shop All Pro-Lab Diagnostics Products
Change view
Click to view available options
Volume:
10 μL
Diameter (English) Inside:
0.19 in.
Diameter (Metric) Inside:
0.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume Diameter (English) Inside Diameter (Metric) Inside
22-286-242 10 μL 0.19 in. 0.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-286-242 Supplier Pro-Lab Diagnostics™ Supplier No. PL.120
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Protective case and certificate of calibration

For use when strict calibration is required

  • Manufactured from the highest quality 80/20 nickel chromium wire
  • Calibrated using the Evans Blue Dye Method (Cumitech 2A)
  • Each pack of 5 loops is presented in a protective case
  • Accompanied by the appropriate certificate of calibration

Order Info

Pack of 5 loops

Specifications

Volume 10 μL
Material Nickel Chromium (80/20)
Diameter (English) Inside 0.19 in.
Diameter (Metric) Inside 0.5 cm
Product Type Inoculating Wire Loop
Includes Protective case and certificate of calibration (calibrated using the evans Blue Dye method (Cumitech 2A))
Calibrated Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.