Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IncuFridge Pro Refrigerated Incubator
SCI_ED

Catalog No. S01546 Shop All Revolutionary Science Products
Change view
Click to view available options
Capacity (Metric):
28 L
65 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S01546 28 L
S01545 65 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S01546 Supplier IncuFridge Supplier No. RSIF328P
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The IncuFridge 300 series is a reliable and affordable option for heating and cooling needs. These refrigerated incubators are ideal when refrigerating or incubating temperature sensitive material.

  • Reliable and affordable option
  • Peltier-based, refrigerant-free
  • Thermostatically controlled and has a stainless-steel chamber 
  • Includes a keyed lock, clear inner door for sample monitoring, rear passthrough port, and color touch screen display
  • Can also be monitored and controlled remotely over your network, with alert notifications. This allows for critical data to be logged and securely stored (no additional software needed)
  • Programmable and can be easily set to follow temperature settings based on user-defined schedules
  • Clear inner door for sample monitoring
  • Large volume accommodates secondary equipment (shaker table)
  • Accommodates up to 24 300 mL BOD bottles per shelf

Specifications

Alarm Types Visible
Capacity (English) 1 cu. ft.
Color White
Compressor No
Controller Type Digital
Autoclavable Not Autoclavable
Capacity (Metric) 28 L
Chamber Material Stainless Steel (304/1.4301)
CO2 Sensor Technology No Sensor
Convection Type Forced
Material Powder-coated Steel
No. of Shelves 2
Plug Type US
Relative Humidity <70%
Temperature Range (Metric) 4°C to 75°C
Type Refrigerated Incubator
For Use With (Application) Cool or Heat Samples
Includes 2 Trays
No. of Doors 2
Ports Yes
Port Size 1.5 in. dia.
Refrigerant No
Temperature Stability +/- 0.5°C
Dimensions (D x W x H) Interior 14 x 12 x 10.125 in.
Width (English) 15.25 in.
Width (English) Interior 12 in.
Width (Metric) 38.7 cm
Width (Metric) Interior 30.5 cm
Height (English) 16.75 in.
Height (English) Interior 10.125 in.
Height (Metric) 42.5 cm
Height (Metric) Interior 25.7 cm
Depth (English) 23.25 in.
Depth (English) Interior 14 in.
Depth (Metric) 59 cm
Depth (Metric) Interior 35.5 cm
Shipping Weight (English) 52 lb.
Shipping Weight (Metric) 23.6 kg
Weight (English) 43 lb.
Weight (Metric) 19.5 kg
Voltage 115 VAC
Frequency 50 to 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.