Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Anchor Sling, 5000 lb, 3 ft, Polyester, 1 ea

Catalog No. 5000685810
Encompass

This anchor sling provides an OSHA-compliant anchor point, designed to connect a device to an anchorage when a direct connection is not possible. It is capable of supporting 5,000 lb of force per worker.

  • Overall length: 3 ft
  • Polyester webbing: 1 3/4 in
  • Standard size D-ring that passes through a longer D-ring with a 3 in wide wear pad
  • Temporary connection type

Catalog No. 50-006-85810 Supplier MSC Supplier No. 62854310
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This anchor sling provides an OSHA-compliant anchor point, designed to connect a device to an anchorage when a direct connection is not possible. It is capable of supporting 5,000 lb of force per worker.

  • Overall length: 3 ft
  • Polyester webbing: 1 3/4 in
  • Standard size D-ring that passes through a longer D-ring with a 3 in wide wear pad
  • Temporary connection type

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.