Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Anchor Sling, 6 ft, 5000 lb Capacity, 1 ea

Catalog No. 5000782268
Encompass

PRO-SAFE anchor slings provide an OSHA-compliant anchor point when attached to a structural support capable of supporting at least 5,000 lbs. An anchorage connector is used to join the connecting device to the anchorage when a direct connection does not exist.

  • Polyester webbing, 3 inch
  • Standard D-ring that passes through a sewn loop
  • Load capacity: 5000 lb
  • Temporary design
  • Overall length: 6 ft

Catalog No. 50-007-82268 Supplier MSC Supplier No. 62854328
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PRO-SAFE anchor slings provide an OSHA-compliant anchor point when attached to a structural support capable of supporting at least 5,000 lbs. An anchorage connector is used to join the connecting device to the anchorage when a direct connection does not exist.

  • Polyester webbing, 3 inch
  • Standard D-ring that passes through a sewn loop
  • Load capacity: 5000 lb
  • Temporary design
  • Overall length: 6 ft

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.