Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Anti-Fatigue Mat, 9 x 3 ft., 1 ea.

Catalog No. 5000688312
Encompass

This anti-fatigue mat is designed for heavy-duty use in dry environments, featuring a diamond plate vinyl surface and beveled edges for safety.

  • Mat type: anti-fatigue
  • Length: 9 ft.
  • Width: 3 ft.
  • Thickness: 9/16 in.
  • Edge type: beveled
  • Traffic type: heavy-duty
  • Base material: vinyl sponge
  • Surface material: vinyl
  • Material composition: composite construction
  • Dry/wet environment: dry
  • Surface pattern: diamond plate
  • Non-flammable
  • Made from recycled content

Catalog No. 50-006-88312 Supplier MSC Supplier No. 89613210
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This anti-fatigue mat is designed for heavy-duty use in dry environments, featuring a diamond plate vinyl surface and beveled edges for safety.

  • Mat type: anti-fatigue
  • Length: 9 ft.
  • Width: 3 ft.
  • Thickness: 9/16 in.
  • Edge type: beveled
  • Traffic type: heavy-duty
  • Base material: vinyl sponge
  • Surface material: vinyl
  • Material composition: composite construction
  • Dry/wet environment: dry
  • Surface pattern: diamond plate
  • Non-flammable
  • Made from recycled content

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.