Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Bib Apron, General Purpose Protection, Denim Blue, 42 in.

Catalog No. 5000677752
Encompass

The PRO-SAFE Bib Apron offers general purpose protection and is made of denim material. It has an overall length of 42.00 in. and features 3 pockets. It is fully adjustable and suitable for various body types, helping to keep clothes clean during various workbench activities.

  • General purpose protection
  • Made of durable denim material
  • Overall length of 42 in.
  • Features 3 pockets: two top for small items, one bottom for a shop rag
  • Fully adjustable for various body types
  • Criss cross back design
  • Easy to wash and improves with age
  • Suitable for woodworking, model building, shotshell and metallic cartridge reloading, and other workbench activities

Catalog No. 50-006-77752 Supplier MSC Supplier No. 00069096
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The PRO-SAFE Bib Apron offers general purpose protection and is made of denim material. It has an overall length of 42.00 in. and features 3 pockets. It is fully adjustable and suitable for various body types, helping to keep clothes clean during various workbench activities.

  • General purpose protection
  • Made of durable denim material
  • Overall length of 42 in.
  • Features 3 pockets: two top for small items, one bottom for a shop rag
  • Fully adjustable for various body types
  • Criss cross back design
  • Easy to wash and improves with age
  • Suitable for woodworking, model building, shotshell and metallic cartridge reloading, and other workbench activities

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.