Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Convex Mirror, Polycarbonate, 30 in Dia, Indoor/Outdoor, 1 ea

Catalog No. 5000781569
Encompass

This mirror features a polycarbonate lens and a plastic backing, designed for safety, traffic, and inspection applications. It is suitable for both indoor and outdoor environments.

  • Mirror type: convex
  • Shape: round
  • Mirror material: polycarbonate
  • Handle material: metal
  • Height: 32 in.
  • Overall diameter: 30 in.
  • Scratch resistant: no
  • Frame material: metal
  • Backing material: plastic

Catalog No. 50-007-81569 Supplier MSC Supplier No. 31160153
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This mirror features a polycarbonate lens and a plastic backing, designed for safety, traffic, and inspection applications. It is suitable for both indoor and outdoor environments.

  • Mirror type: convex
  • Shape: round
  • Mirror material: polycarbonate
  • Handle material: metal
  • Height: 32 in.
  • Overall diameter: 30 in.
  • Scratch resistant: no
  • Frame material: metal
  • Backing material: plastic

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.