Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Convex Safety Mirror, Round, Polycarbonate, 36 in, 1 ea

Catalog No. 5000795385
Encompass

This round convex safety mirror features a durable polycarbonate lens and plastic backing, designed for both indoor and outdoor applications. It measures 36 in. diameter and 38 in. high, providing a wide field of view for enhanced safety and traffic inspection.

  • Convex mirror type
  • Round shape
  • Polycarbonate mirror material
  • Metal handle material
  • Height: 38 in.
  • Diameter: 36 in.
  • Plastic backing material
  • Suitable for indoor and outdoor use

Catalog No. 50-007-95385 Supplier MSC Supplier No. 31160450
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This round convex safety mirror features a durable polycarbonate lens and plastic backing, designed for both indoor and outdoor applications. It measures 36 in. diameter and 38 in. high, providing a wide field of view for enhanced safety and traffic inspection.

  • Convex mirror type
  • Round shape
  • Polycarbonate mirror material
  • Metal handle material
  • Height: 38 in.
  • Diameter: 36 in.
  • Plastic backing material
  • Suitable for indoor and outdoor use

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.