Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Coveralls, Chemical Resistant, 4X-Large, White, Film Laminate, 1 ea

Catalog No. 5000802046
Encompass

PRO-SAFE chemical resistant coveralls are designed for protection in various industrial settings. Made from film laminate material, these non-disposable coveralls provide defense against rain and chemicals.

  • Garment style: Coveralls
  • Size: 4X-Large
  • Color: White
  • Material: Film laminate
  • Garment type: Chemical resistant
  • Standards: ANSI/ISEA 101-1996
  • Cuff style: Elastic
  • Material weight: 1.87 oz
  • Ankle style: Elastic
  • Seam style: Serged
  • ISO Class: 5
  • Closure type: Zipper

Catalog No. 50-008-02046 Supplier MSC Supplier No. 82799479
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PRO-SAFE chemical resistant coveralls are designed for protection in various industrial settings. Made from film laminate material, these non-disposable coveralls provide defense against rain and chemicals.

  • Garment style: Coveralls
  • Size: 4X-Large
  • Color: White
  • Material: Film laminate
  • Garment type: Chemical resistant
  • Standards: ANSI/ISEA 101-1996
  • Cuff style: Elastic
  • Material weight: 1.87 oz
  • Ankle style: Elastic
  • Seam style: Serged
  • ISO Class: 5
  • Closure type: Zipper

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.