Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE First Aid Kit, 98 Pc, Multipurpose, 20-Person, 1 ea

Catalog No. 5000781887
Encompass

This 98-piece multipurpose first aid kit is suitable for auto and travel, designed for up to 20 people. It features a portable metal case with essential supplies for minor injuries and emergencies.

  • Gauze roll 2 in. x 4 yds
  • Two vinyl gloves pair/L
  • Five adhesive bandages, HW knuckle
  • Scissors, 4-1/2 in.
  • Cold pack, small
  • Ten aspirin tablets, 2/pk
  • Eye wash, 4 oz btl
  • Bloodstopper compress, 5 in. x 9 in.
  • Three triple antibiotic ointment, 0.5 gm pkt
  • Two alcohol prep pads
  • Antiseptic spray, 2 oz pump
  • Gauze pads 2 in. x 2 in., 10/bx
  • Burn spray, 2 oz pump
  • Triangular bandage with pins
  • Tweezers, plastic
  • Adhesive tape 1/2 in. x 5 yds
  • Adhesive bandages, HW 7/8 in. x 3 in. strip, 50/bx
  • Five adhesive bandages, HW fingertip
  • First aid handbook

Catalog No. 50-007-81887 Supplier MSC Supplier No. 45909447
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 98-piece multipurpose first aid kit is suitable for auto and travel, designed for up to 20 people. It features a portable metal case with essential supplies for minor injuries and emergencies.

  • Gauze roll 2 in. x 4 yds
  • Two vinyl gloves pair/L
  • Five adhesive bandages, HW knuckle
  • Scissors, 4-1/2 in.
  • Cold pack, small
  • Ten aspirin tablets, 2/pk
  • Eye wash, 4 oz btl
  • Bloodstopper compress, 5 in. x 9 in.
  • Three triple antibiotic ointment, 0.5 gm pkt
  • Two alcohol prep pads
  • Antiseptic spray, 2 oz pump
  • Gauze pads 2 in. x 2 in., 10/bx
  • Burn spray, 2 oz pump
  • Triangular bandage with pins
  • Tweezers, plastic
  • Adhesive tape 1/2 in. x 5 yds
  • Adhesive bandages, HW 7/8 in. x 3 in. strip, 50/bx
  • Five adhesive bandages, HW fingertip
  • First aid handbook

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.