Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Floor Aisle Marking Tape, 3 in, Brown, 100 ft

Catalog No. 5000792754
Encompass

This floor and aisle marking tape is made from polyvinylchloride (PVC) and designed for general traffic areas. It features a non-anti-slip surface and a solid pattern, making it suitable for a variety of industrial and commercial applications.

  • Made from polyvinylchloride (PVC)
  • Non anti-slip surface
  • Solid pattern
  • Suitable for general traffic
  • Brown color
  • Width: 3 in
  • Length: 100 ft
  • Thickness: 30 mil

Catalog No. 50-007-92754 Supplier MSC Supplier No. 58302308
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This floor and aisle marking tape is made from polyvinylchloride (PVC) and designed for general traffic areas. It features a non-anti-slip surface and a solid pattern, making it suitable for a variety of industrial and commercial applications.

  • Made from polyvinylchloride (PVC)
  • Non anti-slip surface
  • Solid pattern
  • Suitable for general traffic
  • Brown color
  • Width: 3 in
  • Length: 100 ft
  • Thickness: 30 mil

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.