Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Floor Marking Tape, 4 in. Wide, Red/White, 1 Roll

Catalog No. 5000673689
Encompass

This floor and aisle marking tape is constructed from durable polyvinylchloride, featuring a striped red and white pattern for clear visual demarcation. Designed for general traffic areas, it provides a non anti-slip surface suitable for various industrial applications.

  • Type: Tape
  • Traffic type: General
  • Non anti-slip surface
  • Pattern: Striped
  • Material: PVC
  • Adhesive material: Polyvinylchloride
  • Width: 4 in.
  • Length: 100 ft.
  • Thickness: 30 mil
  • Color: Red and White
  • Prop 65 compliant

Catalog No. 50-006-73689 Supplier MSC Supplier No. 58284902
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This floor and aisle marking tape is constructed from durable polyvinylchloride, featuring a striped red and white pattern for clear visual demarcation. Designed for general traffic areas, it provides a non anti-slip surface suitable for various industrial applications.

  • Type: Tape
  • Traffic type: General
  • Non anti-slip surface
  • Pattern: Striped
  • Material: PVC
  • Adhesive material: Polyvinylchloride
  • Width: 4 in.
  • Length: 100 ft.
  • Thickness: 30 mil
  • Color: Red and White
  • Prop 65 compliant

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.