Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Floor Sign, Wet, 8 x 8 in, 1 ea

Catalog No. 5000795572
Encompass

This square floor sign features the legend 'Wet Floor Walk To The Right' in English, with black lettering on a yellow background. Constructed from polypropylene, it is designed for use in restroom, janitorial, and housekeeping environments.

  • Legend: wet floor walk to the right
  • Material: polypropylene
  • Color: black on yellow
  • Dimensions: 8 in H x 8 in W
  • Shape: square
  • Viewing points: two-view
  • Language: English
  • Coating: bright/uncoated
  • Number of printed sides: 2

Catalog No. 50-007-95572 Supplier MSC Supplier No. 31676497
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This square floor sign features the legend 'Wet Floor Walk To The Right' in English, with black lettering on a yellow background. Constructed from polypropylene, it is designed for use in restroom, janitorial, and housekeeping environments.

  • Legend: wet floor walk to the right
  • Material: polypropylene
  • Color: black on yellow
  • Dimensions: 8 in H x 8 in W
  • Shape: square
  • Viewing points: two-view
  • Language: English
  • Coating: bright/uncoated
  • Number of printed sides: 2

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.