Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Guard Rail, Yellow Steel, 36x42 in., 1 ea

Catalog No. 5000677046
Encompass

This machinery guard rail provides robust protection for industrial environments, ensuring the safety of machinery and personnel. Constructed from durable steel with a bright yellow paint finish, it offers high visibility and long-lasting performance in demanding warehouse settings. Its two-rail configuration delivers substantial impact resistance to safeguard valuable equipment.

  • Material: Steel
  • Finish coating: Painted (yellow)
  • Overall length: 36 in.
  • Overall height: 42 in.
  • Number of rails: 2
  • Number of mounting holes: 8
  • For use with: Warehouse
  • Rail type: Machinery guard

Catalog No. 50-006-77046 Supplier MSC Supplier No. 23138043
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This machinery guard rail provides robust protection for industrial environments, ensuring the safety of machinery and personnel. Constructed from durable steel with a bright yellow paint finish, it offers high visibility and long-lasting performance in demanding warehouse settings. Its two-rail configuration delivers substantial impact resistance to safeguard valuable equipment.

  • Material: Steel
  • Finish coating: Painted (yellow)
  • Overall length: 36 in.
  • Overall height: 42 in.
  • Number of rails: 2
  • Number of mounting holes: 8
  • For use with: Warehouse
  • Rail type: Machinery guard

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.