Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE High Visibility Vest, Yellow, 2X/3X, ANSI 3, 1 ea

Catalog No. 5000793146
Encompass

This high visibility vest is designed for safety, featuring a bright yellow color and reflective stripes. It provides clear visibility for wearers in various work environments.

  • Size: 2X-Large, 3X-Large
  • Color: Yellow
  • Closure type: Zipper
  • Number of pockets: 2
  • Material composition: Mesh
  • Number of horizontal stripes: 1
  • Stripe color: Silver
  • Stripe width: 2 in
  • ANSI class: 3
  • Approval listings: ANSI/ISEA 107-2015

Catalog No. 50-007-93146 Supplier MSC Supplier No. 87041240
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This high visibility vest is designed for safety, featuring a bright yellow color and reflective stripes. It provides clear visibility for wearers in various work environments.

  • Size: 2X-Large, 3X-Large
  • Color: Yellow
  • Closure type: Zipper
  • Number of pockets: 2
  • Material composition: Mesh
  • Number of horizontal stripes: 1
  • Stripe color: Silver
  • Stripe width: 2 in
  • ANSI class: 3
  • Approval listings: ANSI/ISEA 107-2015

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.