Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Leak Diverter, Square, 3x3 ft, Polyethylene, 1 ea

Catalog No. 5000789710
Encompass

This roof leak diverter is designed to capture and redirect leaks, protecting equipment and personnel from water damage. Constructed from durable polyethylene, it is suitable for various industrial and commercial environments.

  • Diverter type: roof leak diverter
  • Overall length: 3 ft
  • Overall width: 3 ft
  • Overall height: 0.01 in
  • Thickness: 10 mil
  • Material: polyethylene
  • Shape: square
  • Color: white

Catalog No. 50-007-89710 Supplier MSC Supplier No. 17687849
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This roof leak diverter is designed to capture and redirect leaks, protecting equipment and personnel from water damage. Constructed from durable polyethylene, it is suitable for various industrial and commercial environments.

  • Diverter type: roof leak diverter
  • Overall length: 3 ft
  • Overall width: 3 ft
  • Overall height: 0.01 in
  • Thickness: 10 mil
  • Material: polyethylene
  • Shape: square
  • Color: white

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.