Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Lens Cleaning Station, Wall-Mount, Disposable, 600 Towlettes

Catalog No. 5000674936
Encompass

This wall-mount disposable lens cleaning station provides an anti-fog and anti-static solution for maintaining clear vision. It is constructed from cardboard and includes 600 towlettes and an 8 oz pump of cleaning solution.

  • Station type: Disposable
  • Station material: Cardboard
  • Capacity: 8.0 oz solution
  • Solution features: Anti-fog and anti-static
  • Number of pumps: 1
  • Number of wipes: 600
  • Lockable: No

Catalog No. 50-006-74936 Supplier MSC Supplier No. 53433140
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This wall-mount disposable lens cleaning station provides an anti-fog and anti-static solution for maintaining clear vision. It is constructed from cardboard and includes 600 towlettes and an 8 oz pump of cleaning solution.

  • Station type: Disposable
  • Station material: Cardboard
  • Capacity: 8.0 oz solution
  • Solution features: Anti-fog and anti-static
  • Number of pumps: 1
  • Number of wipes: 600
  • Lockable: No

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.