Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Oil Pads, 30 x 30 in, 46 gal, 50/Pk

Catalog No. 5000795668
Encompass

PRO-SAFE sorbent pads are designed for oil-only applications. Constructed from polypropylene, these pads are bonded, perforated, and feature fine fibers for heavy absorbency of hydrocarbon liquids, oil, and fuel, while repelling water-based liquids.

  • Oil/hydrocarbon sorbent
  • Hydrophobic (absorbs only oil-hydrocarbon based liquids leaving water based liquids behind)
  • Common outdoor use to clean up any oil/hydrocarbon spill, leak or drip
  • Made from polypropylene material
  • Bonded, perforated, and fine fiber features
  • Overall length 30 in
  • Width 30 in
  • Capacity per package 46 gal
  • Contains up to 15% recycled content

Catalog No. 50-007-95668 Supplier MSC Supplier No. 42097790
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PRO-SAFE sorbent pads are designed for oil-only applications. Constructed from polypropylene, these pads are bonded, perforated, and feature fine fibers for heavy absorbency of hydrocarbon liquids, oil, and fuel, while repelling water-based liquids.

  • Oil/hydrocarbon sorbent
  • Hydrophobic (absorbs only oil-hydrocarbon based liquids leaving water based liquids behind)
  • Common outdoor use to clean up any oil/hydrocarbon spill, leak or drip
  • Made from polypropylene material
  • Bonded, perforated, and fine fiber features
  • Overall length 30 in
  • Width 30 in
  • Capacity per package 46 gal
  • Contains up to 15% recycled content

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.