Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Pennants, Orange Vinyl, 100 ft, 18x12 in, 40/Pack

Catalog No. 5000788584
Encompass

These vinyl pennants are designed for various applications, providing clear visual demarcation with their vibrant orange color and durable construction.

  • Orange color for high visibility
  • Overall length of 100 ft for extensive coverage
  • Individual pennants measure 18 in. long by 12 in. wide
  • Constructed from durable vinyl material
  • Features a tensile strength of 107 Lb./in.
  • Manufactured in China

Catalog No. 50-007-88584 Supplier MSC Supplier No. 31549223
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These vinyl pennants are designed for various applications, providing clear visual demarcation with their vibrant orange color and durable construction.

  • Orange color for high visibility
  • Overall length of 100 ft for extensive coverage
  • Individual pennants measure 18 in. long by 12 in. wide
  • Constructed from durable vinyl material
  • Features a tensile strength of 107 Lb./in.
  • Manufactured in China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.