Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Reflective Delineator, 45 in x 6 in, 3 Kits

Catalog No. 5000795553
Encompass

This delineator post kit is designed for traffic control and safety applications, providing high visibility through its reflective properties. Made from durable polyethylene, it is NCHRP-350 certified for roadside safety.

  • Constructed from polyethylene
  • Features reflective bands for enhanced visibility
  • No additional base required
  • Overall height of 45 in
  • Overall width of 6 in
  • White color
  • NCHRP-350 certified
  • Supplied as three 6-piece kits

Catalog No. 50-007-95553 Supplier MSC Supplier No. 31607674
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This delineator post kit is designed for traffic control and safety applications, providing high visibility through its reflective properties. Made from durable polyethylene, it is NCHRP-350 certified for roadside safety.

  • Constructed from polyethylene
  • Features reflective bands for enhanced visibility
  • No additional base required
  • Overall height of 45 in
  • Overall width of 6 in
  • White color
  • NCHRP-350 certified
  • Supplied as three 6-piece kits

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.