Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Reflective Delineator Post, 46 in, 4 in, 1 ea

Catalog No. 5000765517
Encompass

This PRO-SAFE Reflective Delineator Post is constructed from high-density polyethylene in black, featuring reflective bands for enhanced visibility in various traffic and safety applications.

  • Overall height: 46 in
  • Overall width: 4 in
  • Material: Polyethylene
  • Color: Black
  • Compliance: NCHRP-350; MUTCD
  • Reflective bands
  • Base needed

Catalog No. 50-007-65517 Supplier MSC Supplier No. 37665999
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This PRO-SAFE Reflective Delineator Post is constructed from high-density polyethylene in black, featuring reflective bands for enhanced visibility in various traffic and safety applications.

  • Overall height: 46 in
  • Overall width: 4 in
  • Material: Polyethylene
  • Color: Black
  • Compliance: NCHRP-350; MUTCD
  • Reflective bands
  • Base needed

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.