Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Reflective Delineator Post Kit, 45 in, White, 2 Kits

Catalog No. 5000781735
Encompass

This product consists of two 4-piece kits of reflective delineator posts, each measuring 45 in height and 6 in width. The delineator posts are made from polyethylene and are white in color. They weigh 6 lb.

  • Polyethylene construction
  • Features reflective bands
  • No base needed
  • Overall height 45 in
  • Overall width 6 in
  • White color
  • NCHRP-350 certified
  • Weight 6 lb
  • Sold as two 4-piece kits

Catalog No. 50-007-81735 Supplier MSC Supplier No. 31607468
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This product consists of two 4-piece kits of reflective delineator posts, each measuring 45 in height and 6 in width. The delineator posts are made from polyethylene and are white in color. They weigh 6 lb.

  • Polyethylene construction
  • Features reflective bands
  • No base needed
  • Overall height 45 in
  • Overall width 6 in
  • White color
  • NCHRP-350 certified
  • Weight 6 lb
  • Sold as two 4-piece kits

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.