Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Roof Leak Diverter, 20 x 20 in., 1 ea

Catalog No. 5000770006
Encompass

This roof leak diverter is designed to manage and redirect leaks, preventing damage to equipment and property. It features a square design with specific dimensions for effective coverage.

  • Diverter type: Roof leak diverter
  • Overall length: 20.00 in.
  • Overall width: 20 in.
  • Overall height: 0.01 in.
  • Thickness: 10 mil
  • Material: Polyethylene
  • Shape: Square
  • Color: Yellow

Catalog No. 50-007-70006 Supplier MSC Supplier No. 17687922
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This roof leak diverter is designed to manage and redirect leaks, preventing damage to equipment and property. It features a square design with specific dimensions for effective coverage.

  • Diverter type: Roof leak diverter
  • Overall length: 20.00 in.
  • Overall width: 20 in.
  • Overall height: 0.01 in.
  • Thickness: 10 mil
  • Material: Polyethylene
  • Shape: Square
  • Color: Yellow

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.