Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Sign, Rectangle, Vinyl, 7 x 10 in, 1 ea

Catalog No. 5000793447
Encompass

This PRO-SAFE safety sign is designed for clear communication of safety requirements in various environments. Made from durable vinyl with an adhesive backing, it offers easy installation and is suitable for both indoor and outdoor use.

  • Rectangle shape for clear visibility
  • Header reads 'Notice' with message 'NOTICE SAFETY GLASSES REQUIRED'
  • Constructed from durable vinyl material
  • Adhesive-backed for simple mounting
  • Measures 7 in. high by 10 in. wide
  • Non-reflective with a bright/uncoated finish
  • Printed on one side in English using white, blue, and black colors
  • Thickness of 0.0115 in.
  • Ideal for visitor, fire, security, facility, and workplace applications

Catalog No. 50-007-93447 Supplier MSC Supplier No. 72679731
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This PRO-SAFE safety sign is designed for clear communication of safety requirements in various environments. Made from durable vinyl with an adhesive backing, it offers easy installation and is suitable for both indoor and outdoor use.

  • Rectangle shape for clear visibility
  • Header reads 'Notice' with message 'NOTICE SAFETY GLASSES REQUIRED'
  • Constructed from durable vinyl material
  • Adhesive-backed for simple mounting
  • Measures 7 in. high by 10 in. wide
  • Non-reflective with a bright/uncoated finish
  • Printed on one side in English using white, blue, and black colors
  • Thickness of 0.0115 in.
  • Ideal for visitor, fire, security, facility, and workplace applications

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.