Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Sorbent Boom, Oil Only, 5 in Diameter, 1 ea

Catalog No. 5000795248
Encompass

PRO-SAFE oil only booms are designed for containing and absorbing oil spills. Made from polypropylene, these booms are suitable for a variety of applications where oil needs to be absorbed without taking on water.

  • Oil only application
  • Diameter: 5 in
  • Length: 120 in
  • Absorption capacity: 32 gal
  • Filler material: Polypropylene

Catalog No. 50-007-95248 Supplier MSC Supplier No. 78267549
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PRO-SAFE oil only booms are designed for containing and absorbing oil spills. Made from polypropylene, these booms are suitable for a variety of applications where oil needs to be absorbed without taking on water.

  • Oil only application
  • Diameter: 5 in
  • Length: 120 in
  • Absorption capacity: 32 gal
  • Filler material: Polypropylene

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.