Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Warning Barrier Fence, 100x4 ft, Polypropylene, 1 ea

Catalog No. 5000781725
Encompass

This temporary warning barrier fence is constructed from durable polypropylene material, designed to provide a visible and effective boundary.

  • Overall length: 100 ft
  • Overall height: 4 ft
  • Color: Orange
  • Material: Polypropylene
  • Mesh size: 3-1/2 x 2 in

Catalog No. 50-007-81725 Supplier MSC Supplier No. 50897248
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This temporary warning barrier fence is constructed from durable polypropylene material, designed to provide a visible and effective boundary.

  • Overall length: 100 ft
  • Overall height: 4 ft
  • Color: Orange
  • Material: Polypropylene
  • Mesh size: 3-1/2 x 2 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.