Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Welder's Jacket, Cotton, Medium, Flame-Resistant, 1 ea

Catalog No. 5000677357
Encompass

PRO-SAFE Welder's Jacket is designed for protection in welding environments. This cotton jacket features a snaps closure and is flame-resistant and flame-retardant, providing essential safety for workers.

  • Garment style: Jacket
  • Size: Medium
  • Garment type: Flame-resistant and flame-retardant
  • Color: Green
  • Material: Cotton
  • Closure type: Snaps
  • Chest size: 38 to 40 in.
  • Material weight: 11.00 oz

Catalog No. 50-006-77357 Supplier MSC Supplier No. 42649327
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PRO-SAFE Welder's Jacket is designed for protection in welding environments. This cotton jacket features a snaps closure and is flame-resistant and flame-retardant, providing essential safety for workers.

  • Garment style: Jacket
  • Size: Medium
  • Garment type: Flame-resistant and flame-retardant
  • Color: Green
  • Material: Cotton
  • Closure type: Snaps
  • Chest size: 38 to 40 in.
  • Material weight: 11.00 oz

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.