Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Work Gloves, PVC-Coated, Polyester, Medium, Orange, 1 Pair

Catalog No. 5000673297
Encompass

PRO-SAFE Work Gloves are designed for general purpose applications. These orange, 10 inch long gloves are unlined and feature a full PVC coating with a knit cuff. Crafted from polyester material, they are seamless and cover the fingers. They are not designed for high visibility, nor are they FDA approved, static dissipative, or lint-free.

  • Glove type: General purpose
  • Application: General purpose
  • Glove material: Polyester
  • Lining material: Unlined
  • Cuff material: Knit
  • Coating material: PVC
  • Coating coverage: Full
  • Glove size: Medium
  • Numeric size: 8
  • Color: Orange
  • Overall length: 10 in.
  • Seamless: Yes
  • Coating style: Lines

Catalog No. 50-006-73297 Supplier MSC Supplier No. 70347240
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PRO-SAFE Work Gloves are designed for general purpose applications. These orange, 10 inch long gloves are unlined and feature a full PVC coating with a knit cuff. Crafted from polyester material, they are seamless and cover the fingers. They are not designed for high visibility, nor are they FDA approved, static dissipative, or lint-free.

  • Glove type: General purpose
  • Application: General purpose
  • Glove material: Polyester
  • Lining material: Unlined
  • Cuff material: Knit
  • Coating material: PVC
  • Coating coverage: Full
  • Glove size: Medium
  • Numeric size: 8
  • Color: Orange
  • Overall length: 10 in.
  • Seamless: Yes
  • Coating style: Lines

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.