Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SAFE Wrist Band, Dual Conductor, 1 Megohm, Adjustable, 1 ea.

Catalog No. 5000687508
Encompass

This adjustable, reusable fabric grounding wrist strap includes a 10 ft. grounding cord. It features 2 conductors and a one megohm resistor, designed to fit wrists from 6 in.–22 in. The strap is black in color.

  • Adjustable size
  • Not disposable
  • Fabric material
  • One megohm resistor
  • Black color
  • Grounding cord included
  • Cord length: 10 ft.
  • Maximum wrist circumference: 22 in.
  • Minimum wrist circumference: 6 in.
  • Includes wrist strap and coil cord
  • Two conductors
  • Country of origin: United States

Catalog No. 50-006-87508 Supplier MSC Supplier No. 57937286
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This adjustable, reusable fabric grounding wrist strap includes a 10 ft. grounding cord. It features 2 conductors and a one megohm resistor, designed to fit wrists from 6 in.–22 in. The strap is black in color.

  • Adjustable size
  • Not disposable
  • Fabric material
  • One megohm resistor
  • Black color
  • Grounding cord included
  • Cord length: 10 ft.
  • Maximum wrist circumference: 22 in.
  • Minimum wrist circumference: 6 in.
  • Includes wrist strap and coil cord
  • Two conductors
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.