Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ PRO Series NightHawk™ 5555 Structural Boot: Extra-Wide Width

Catalog No. 19300312
Change view
Click to view available options
Size:
5
5.5
6
6.5
7
7.5
8
8.5
9
9.5
10
10.5
11
11.5
12
12.5
13
13.5
14
14.5
15
15.5
16
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-300-312 5
19-300-315 5.5
19-300-318 6
19-300-321 6.5
19-300-324 7
19-300-327 7.5
19-300-330 8
19-300-333 8.5
19-300-336 9
19-300-345 10.5
19-300-342 10
19-300-339 9.5
19-300-348 11
19-300-351 11.5
19-300-354 12
19-300-357 12.5
19-300-360 13
19-300-363 13.5
19-300-369 14.5
19-300-366 14
19-300-372 15
19-300-375 15.5
19-300-378 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 19-300-312 Supplier Honeywell™ Supplier No. BT5555050XW
Add to Cart
Add to Cart

Pull-on firefighter boot provides the high-traction, flame-resistant and slip-resistant structural firefighting security you need in the fireground. Honeywell PRO Series NightHawk™ 5555 Structural Boot: Extra-Wide Width combines durability, protection, and support with world class dexterity.

  • FR Rubber Shin Guard: Ladder protection with cushioned backing for utility and comfort
  • Graded Calf Size: Shaft opening increases with foot size– virtually eliminates need for expensive wide calf model
  • Heavyweight Kevlar™: Premium thread to maximize seam strength and durability
  • Premium Full-Grain Cowhide Leather: Flame-resistant, water-resistant, leather upper; flexible joint transitions for world-class comfort
  • PowerToe Protection: Our updated innovation for outstanding abrasion resistant durability
  • Oblique Steel Toe Cap: A roomy fit without unnecessary bulk
  • Vibram™ Racer Outsole: Beveled heel and notched perimeter lugs to move over uneven terrain with confidence. Omni-directional tread pattern with Self-cleaning lugs for great traction
  • Leather-Reinforced Nomex™ Pull Straps: Easy grip, and kind to pants and legs
  • CROSSTECH™ Footwear Fabric / Cambrelle™ Lining: Full-height protection and comfort from underfoot to the boot-top line
  • Leather Top Binding: Always a smooth, finished interface for pants and legs
  • Heel and Ankle Grip System: Molded heel counter, contoured, lined, integrated cushion support for outstanding fit and comfort
  • Heel Kicker: High visibility doffing aid
  • 3M Scotchlite™ Reflective Trim: Located below the pant line for maximum benefit. Cleanable and heat resistant
  • Rugged, Reliable Protection: Steel triple-ladder shank and steel flex-sole plate. Puncture and penetration resistance
  • Deep Cup Outsole: Premium cement, insensitive to temperature, connects the upper to the outsole. The cup wall depth enhances support and durability of the leather upper while maintaining great flexibility
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance NFPA 1971-2013 - Structural FF and NFPA 1992-2012 - Liquid Splash
Color Black
For Use With (Application) Structural firefighting
Heel Style Beveled
Liner Material CROSSTECH™ Footwear Fabric / Cambrelle™ Lining
Lug Type Notched perimeter
Material Leather
Shank Material Steel
Shank Type Triple ladder
Size 5
Sole Features Puncture and penetration resistant plate
Sole Material Steel
Strap Material Leather-Reinforced Nomex™
Toe Material Oblique Steel
Toe Style Oblique Steel Toe Cap
Tread Style Omni-directional
Product Type Extra-Wide Structural boot
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.