Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Blower Fan, Belt Drive, 42 in Blade, 1 ea

Catalog No. 5000506194
Encompass

This PRO-SOURCE blower fan features a belt-drive drum design, providing powerful airflow for various applications. It is engineered for durability and efficiency, making it suitable for industrial and commercial environments.

  • Type: Drum fan
  • Drive: Belt
  • Voltage: 120 V
  • Amperage: 4.0 A
  • Number of speeds: 2
  • Mount type: Floor
  • RPM: 530
  • CFM rating at low speed: 13000
  • Blade length: 42 in
  • Phase: Single
  • Motor enclosure type: Enclosed
  • Plug type: Three-prong
  • Country of origin: China

Catalog No. 50-005-06194 Supplier MSC Supplier No. 37972288
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This PRO-SOURCE blower fan features a belt-drive drum design, providing powerful airflow for various applications. It is engineered for durability and efficiency, making it suitable for industrial and commercial environments.

  • Type: Drum fan
  • Drive: Belt
  • Voltage: 120 V
  • Amperage: 4.0 A
  • Number of speeds: 2
  • Mount type: Floor
  • RPM: 530
  • CFM rating at low speed: 13000
  • Blade length: 42 in
  • Phase: Single
  • Motor enclosure type: Enclosed
  • Plug type: Three-prong
  • Country of origin: China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.