Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Circulation Fan, 18 in Dia, 3 Speed, 1 ea

Catalog No. 5000505963
Encompass

This PRO-SOURCE industrial circulation fan is designed for efficient air movement in various settings. It features an 18-inch diameter, a 5/64 hp motor, three speed settings, and an oscillating head for broad coverage.

  • Blade size is 18 in
  • Fan diameter is 18 in
  • Floor fan type
  • Voltage is 120 V
  • Maximum rpm is 1445
  • Single phase
  • Horsepower is 5/64 hp
  • Oscillation included
  • Floor stand mount type
  • Open motor enclosure type
  • Black color
  • Number of speeds is 3
  • Made in China

Catalog No. 50-005-05963 Supplier MSC Supplier No. 38768222
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This PRO-SOURCE industrial circulation fan is designed for efficient air movement in various settings. It features an 18-inch diameter, a 5/64 hp motor, three speed settings, and an oscillating head for broad coverage.

  • Blade size is 18 in
  • Fan diameter is 18 in
  • Floor fan type
  • Voltage is 120 V
  • Maximum rpm is 1445
  • Single phase
  • Horsepower is 5/64 hp
  • Oscillation included
  • Floor stand mount type
  • Open motor enclosure type
  • Black color
  • Number of speeds is 3
  • Made in China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.