Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Wet Mop, Screw-On, Cotton, Large, 24 oz.

Catalog No. 502868992
Encompass

This PRO-SOURCE wet mop is designed for heavy-duty floor cleaning, featuring a screw-on connection for secure attachment. It is constructed from 4-ply white cotton, offering effective liquid absorption and durability for demanding cleaning tasks.

  • Screw-on connection type
  • Large mop head size
  • Cotton head material
  • Approximate weight 24 oz.
  • Headband size 1 inch
  • Four-ply construction
  • Green Seal Certified
  • Made from recycled content

Catalog No. 50-286-8992 Supplier MSC Supplier No. 08625535
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This PRO-SOURCE wet mop is designed for heavy-duty floor cleaning, featuring a screw-on connection for secure attachment. It is constructed from 4-ply white cotton, offering effective liquid absorption and durability for demanding cleaning tasks.

  • Screw-on connection type
  • Large mop head size
  • Cotton head material
  • Approximate weight 24 oz.
  • Headband size 1 inch
  • Four-ply construction
  • Green Seal Certified
  • Made from recycled content

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.