Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Wet Mop Head, Rayon, Clamp Jaw, Medium, 1 ea

Catalog No. 502867291
Encompass

This wet mop head is designed for heavy-duty floor cleaning. It features a cut-end style with a clamp jaw connection for secure attachment, made from absorbent white rayon head material. It includes a 5-inch white headband and an 8-ply construction, ensuring durability and effective cleaning for various applications.

  • Clamp jaw connection type
  • Rayon head material
  • Cut style
  • Approximate weight: 20 oz.
  • White mop color
  • White headband color
  • Headband size: 5 in
  • Medium mop head size
  • Number of plies: 8
  • Suitable for heavy duty floor cleaning
  • Made in Honduras

Catalog No. 50-286-7291 Supplier MSC Supplier No. 09245523
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This wet mop head is designed for heavy-duty floor cleaning. It features a cut-end style with a clamp jaw connection for secure attachment, made from absorbent white rayon head material. It includes a 5-inch white headband and an 8-ply construction, ensuring durability and effective cleaning for various applications.

  • Clamp jaw connection type
  • Rayon head material
  • Cut style
  • Approximate weight: 20 oz.
  • White mop color
  • White headband color
  • Headband size: 5 in
  • Medium mop head size
  • Number of plies: 8
  • Suitable for heavy duty floor cleaning
  • Made in Honduras

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.