Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Fixed Wall-Mount Fan, 24 in, 1/4 hp, 6,800 CFM

Catalog No. 5000507805
Encompass

This fixed wall-mount fan features a 24 inch blade and is powered by a 1/4 hp motor, delivering up to 6,800 CFM of airflow. Operating at 115 Volts, this single phase unit is non-oscillating and offers two speed settings.

  • Fixed wall-mount design
  • Two speed settings
  • Airflow at high speed: 6,800 CFM
  • Airflow at low speed: 5,000 CFM
  • 24 inch fan diameter
  • 1/4 hp motor
  • Single phase operation
  • Non-oscillating

Catalog No. 50-005-07805 Supplier MSC Supplier No. 94463668
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This fixed wall-mount fan features a 24 inch blade and is powered by a 1/4 hp motor, delivering up to 6,800 CFM of airflow. Operating at 115 Volts, this single phase unit is non-oscillating and offers two speed settings.

  • Fixed wall-mount design
  • Two speed settings
  • Airflow at high speed: 6,800 CFM
  • Airflow at low speed: 5,000 CFM
  • 24 inch fan diameter
  • 1/4 hp motor
  • Single phase operation
  • Non-oscillating

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.