Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Floor Squeegee, Rubber Blade, 18 in, Blue, 1 ea

Catalog No. 502869619
Encompass

This floor squeegee features a straight frame and an 18-inch rubber blade, ideal for efficient floor cleaning and liquid removal.

  • Blade width: 18.00 in
  • Blade material: Rubber
  • Frame shape: Straight
  • Color: Blue
  • Country of origin: Switzerland

Catalog No. 50-286-9619 Supplier MSC Supplier No. 55501001
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This floor squeegee features a straight frame and an 18-inch rubber blade, ideal for efficient floor cleaning and liquid removal.

  • Blade width: 18.00 in
  • Blade material: Rubber
  • Frame shape: Straight
  • Color: Blue
  • Country of origin: Switzerland

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.