Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Manual Hand Chain Hoist, 4000 lb, 10 ft, 1 Chain

Catalog No. 5000515490
Encompass

This Manual Hand Chain Hoist is designed for lifting applications requiring a capacity of 4000 lb. It features a 10 ft lift height and a single load chain, making it suitable for various industrial and workshop environments.

  • Hand chain hoist type
  • Capacity of 4000 lb
  • Minimum headroom of 18.5 in
  • Lift height of 10 ft
  • Features 1 strand of load chain
  • Country of origin: China

Catalog No. 50-005-15490 Supplier MSC Supplier No. 79487260
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Manual Hand Chain Hoist is designed for lifting applications requiring a capacity of 4000 lb. It features a 10 ft lift height and a single load chain, making it suitable for various industrial and workshop environments.

  • Hand chain hoist type
  • Capacity of 4000 lb
  • Minimum headroom of 18.5 in
  • Lift height of 10 ft
  • Features 1 strand of load chain
  • Country of origin: China

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.