Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Mobile Battery Lift Table, 2,000 lb Capacity, 30-47.5 in Lift, 36 x 24 in Platform

Catalog No. 5000513479
Encompass

The mobile battery lift table is designed for efficient material handling, featuring a robust 2,000 lb capacity. Its hydraulic lift mechanism allows for an adjustable lift height from 30 to 47.5 in, catering to various operational needs. The spacious 36 x 24 in platform provides a stable surface for transporting and positioning items.

  • Load capacity of 2,000 lb
  • Adjustable lift height from 30 to 47.5 in
  • Platform dimensions of 36 in length by 24 in width
  • Hydraulic lift style
  • Post style lift for enhanced stability
  • Equipped with 4 in diameter wheels for mobility

Catalog No. 50-005-13479 Supplier MSC Supplier No. 20242921
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The mobile battery lift table is designed for efficient material handling, featuring a robust 2,000 lb capacity. Its hydraulic lift mechanism allows for an adjustable lift height from 30 to 47.5 in, catering to various operational needs. The spacious 36 x 24 in platform provides a stable surface for transporting and positioning items.

  • Load capacity of 2,000 lb
  • Adjustable lift height from 30 to 47.5 in
  • Platform dimensions of 36 in length by 24 in width
  • Hydraulic lift style
  • Post style lift for enhanced stability
  • Equipped with 4 in diameter wheels for mobility

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.