Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Pedestal Fan, 18 in, 2 Speed, Oscillating, 120 VAC

Catalog No. 5000509331
Encompass

This PRO-SOURCE pedestal fan provides efficient air circulation for various environments. It features an oscillating design and multiple speed settings to adapt to different cooling needs.

  • Features 2 speeds
  • Includes an 18 in fan diameter
  • Operates on a single phase 120 VAC power supply
  • Achieves a maximum RPM of 1120
  • Equipped with an oscillating function
  • Designed with 3 blades
  • Powered by a 1/5 horsepower motor
  • Operates at a 60 Hz frequency

Catalog No. 50-005-09331 Supplier MSC Supplier No. 67393090
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This PRO-SOURCE pedestal fan provides efficient air circulation for various environments. It features an oscillating design and multiple speed settings to adapt to different cooling needs.

  • Features 2 speeds
  • Includes an 18 in fan diameter
  • Operates on a single phase 120 VAC power supply
  • Achieves a maximum RPM of 1120
  • Equipped with an oscillating function
  • Designed with 3 blades
  • Powered by a 1/5 horsepower motor
  • Operates at a 60 Hz frequency

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.