Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Stretch Wrap, 15 In, 44 Gauge, 4 Rolls

Catalog No. 5000793413
Encompass

This hand held cast stretch wrap is designed for efficient and secure palletizing and bundling. Made from LLDPE, it provides excellent cling and stretch for various applications.

  • Cast stretch wrap
  • Clear color
  • Thickness: 44 gauge
  • Width: 15 inch
  • Length: 1,500 ft
  • LLDPE material
  • Pack of 4 rolls

Catalog No. 50-007-93413 Supplier MSC Supplier No. 91900886
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This hand held cast stretch wrap is designed for efficient and secure palletizing and bundling. Made from LLDPE, it provides excellent cling and stretch for various applications.

  • Cast stretch wrap
  • Clear color
  • Thickness: 44 gauge
  • Width: 15 inch
  • Length: 1,500 ft
  • LLDPE material
  • Pack of 4 rolls

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.