Learn More
MSC PRO-SOURCE Heavy Duty Trash Bags, 56 gal, 1.1 mil, 100/Pk.
Description
- Hexene resin has a high tensile strength and is puncture resistant. It is used for both indoor and outdoor applications.
- Drawstring: No
- Recycled content: 0%
- Star bottom
Compliance
FDA Approved
Specifications
Specifications
| Certifications/Compliance | FDA Approved |
| Color | Black |
| Material | Hexane Resins |
| No. per Pack | 100 |
| Width (English) | 43 in. |
| Height (English) | 47 in. |
| Product Type | Trash Can Liner (Heavy-duty) |
| Capacity (English) | 56 gal. |
| Thickness (Metric) | 1.1 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.