Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Under-Desk Heater, 120V AC, 160W, 1 ea

Catalog No. 5000501985
Encompass

This under-desk heater provides efficient personal heating for workstations. Designed to fit discreetly under a desk, it delivers consistent warmth with a compact profile.

  • Operates on 120V AC power
  • Delivers 160 watts of heating power
  • Features a 1.3 amperage rating
  • Equipped with a 6 ft cord for flexible placement
  • Dimensions of 22 in length, 1 in width, and 16 in height
  • Includes 2 switch positions for operational control

Catalog No. 50-005-01985 Supplier MSC Supplier No. 31630544
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This under-desk heater provides efficient personal heating for workstations. Designed to fit discreetly under a desk, it delivers consistent warmth with a compact profile.

  • Operates on 120V AC power
  • Delivers 160 watts of heating power
  • Features a 1.3 amperage rating
  • Equipped with a 6 ft cord for flexible placement
  • Dimensions of 22 in length, 1 in width, and 16 in height
  • Includes 2 switch positions for operational control

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.