Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Wall-Mount Fan, 30 in, 1/2 hp, 2-Speed

Catalog No. 5000507709
Encompass

This heavy-duty air industrial circulation fan features a 30 inch blade and a 1/2 hp motor, providing efficient air movement for various applications. It operates at 115V with two speed settings, offering flexible performance.

  • Wall mount design
  • 30 inch fan diameter
  • 1/2 hp motor
  • Two speed settings
  • Airflow up to 9,850 CFM
  • Operates at 115V
  • Draws 5.6 A

Catalog No. 50-005-07709 Supplier MSC Supplier No. 94463536
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This heavy-duty air industrial circulation fan features a 30 inch blade and a 1/2 hp motor, providing efficient air movement for various applications. It operates at 115V with two speed settings, offering flexible performance.

  • Wall mount design
  • 30 inch fan diameter
  • 1/2 hp motor
  • Two speed settings
  • Airflow up to 9,850 CFM
  • Operates at 115V
  • Draws 5.6 A

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.