Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GOJO™ PRO™ TDX™ 5000 Dispenser
SDP

Catalog No. 19043854 Shop All Gojo Industries, Inc. Products
Change view
Click to view available options
Capacity (Metric):
5000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
19-043-854 5000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-043-854 Supplier GOJO™ Supplier No. 750001
  • $39.50
    $29.65 / Each of 1

    Save $9.85

    25% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for locker rooms, production, tool cribs/rooms, clean-up sinks and maintenance areas. High capacity hand cleaner dispenser.

  • High capacity hand cleaner dispenser
  • Ideal for locker rooms, production, tool cribs/rooms, clean-up sinks and maintenance areas
  • Diamond plate design for a rugged, durable look
  • Lifetime guarantee
  • Large sight window for at-a-glance monitoring
  • Portion control helps reduce waste
  • Compatible with GOJO™ PRO™ TDX™ 5000 mL refills
TRUSTED_SUSTAINABILITY

Specifications

Product Type Hand Cleanser Dispenser
Color Gray
Length (Metric) 21.19 cm
Width (Metric) 232.16 mm
Height (Metric) 526.28 mm
Holds Hand Soap
Material Plastic
Mounting Wall Mount
No. of Compartments 1
Product Style Front-loading with Opening
Capacity (Metric) 5000 mL
For Use With (Application) Ideal for locker rooms, production, tool cribs/rooms, clean-up sinks and maintenance areas.
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.