Learn More
Description
- 250 sheets/pack, 12 packs/case (3,000 sheets); 9.2 x 9.4 in. White, Plus Tier
- Absorbency Pockets™ provide fast drying and reduce towel usage
- Designed for consistent performance in commercial environments
- Fits universal dispensers for controlled dispensing and reduced waste
- ECOLOGO™ and FSC™ certified; meets EPA recycled content standards
Specifications
Specifications
| Product Type | Multi-fold Hand Towel |
| Length (English) | 9.2 in. |
| Width (English) | 9.4 in. |
| Material | Paper |
| Autoclavable | Not Autoclavable |
| Color | White |
| Disposable | Single-use |
| Packaging Quantity | 250 Sheets/Pk. |
| Ply | 1-ply |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
