Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire Pro-Wipe™ SuperSorb Dispenser box

Catalog No. 19063112 Shop All Berkshire Corporation Products
Change view
Click to view available options
Length (English):
9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-063-112 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-063-112 Supplier Berkshire Supplier No. PWSS0914D16
  • $24.75
    $20.65 / Pack

    Save $4.10

    17% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $344.00
    $314.65 / Case of 16 PK

    Save $29.35

    9% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pro-Wipe™ Supersorb is tough enough to be a rag replacement and clean enough to be used in a controlled manufacturing environment.

  • No binders or other chemical additives
  • Smooth and soft with high strength and durability
  • Super heavy absorbency
  • Low linting and abrasion resistant
  • Chemically compatible with common cleaning and disinfecting solutions
  • Absorbs water and oil based solutions
  • Autoclavable

Specifications

Product Type Medium-duty All Purpose Industrial Wiper
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 14 in.
Width (Metric) 36 cm
Material Non-woven Cellulose, Lyocell, Bicomponent
Autoclavable Autoclavable
Disposable Single-use
For Use With (Application) Cleaning of lab equipment, General cleaning of manufacturing equipment, Spill pick up, Surface prep, Dispenser box
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.