Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Probe

Catalog No. 17467701 Shop All Fisherbrand Products
Change view
Click to view available options
Tip Style:
Angled
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
17-467-701 Angled
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-467-701
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Excelta™ Micro Tip Stainless Steel (AISI 440) Probes have the smallest available tips (1 mil.). The tips have been hardened to Rockwell C25.

  • The 335B three star short 90° angle stainless steel micro probe has 1 mil. tip.
  • The overall length is 4.75 in.

Specifications

Autoclavable Autoclavable
Color Silver
Material Stainless Steel
Quantity 1
Shape 90° Angled
Tip Style Angled
Tip Thickness 0.001 in.
Length (English) 4.75 in.
Length (Metric) 118.75 mm
Width (Metric) 0.03 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.