Learn More
Velp™ Probe Extension Cable

Description
- For use with VTF Digital Thermoregulator VTF
- For use with VTF EVO Digital Thermoregulator
Specifications
Specifications
| For Use With (Equipment) | Digital Thermoregulator VTF and VTF EVO |
| Length (Metric) | 1 mm |
| Size | 39.4 in. |
| Type | Temperature Probe |
| Warranty | 24 Months |
| Material | Nickel-plated Zinc |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.